Zoro Homepage

Quick Change Tool Holder Metric - Steel

  • Mfr # QTHM-525L

  • Zoro # G8266422


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.8 in
Shank
.3125"
For Use With
Lathe Applications Requiring Longer Reach
Type
Quick Change Tool Holder
Style
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTHM-525L
Zoro #
G8266422
UPC #
728709167502
Country of Origin
United States

Dimensions

Overall Length
5.8 in
Shank Dia.
25.00mm
Head Dia.
1-1/4 in
Shank Size
5/16 in
Bore Dia.
5/16"
Shank Diameter
25 mm
Head Diameter
1 1/4 in

Details

Shank
.3125"
For Use With
Lathe Applications Requiring Longer Reach
Type
Quick Change Tool Holder
Style
Metric
Item
Boring Bar Holder
Series
QTHM
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Finish
UN
Product Type
Quick Change Holder
Shank Type
Round with Flats
Material
High Speed Steel

Description

Boring Bar Holder, Head Dia. 1-1/4 in, Shank Dia. 25.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.