Zoro Homepage

Quick Change Tool Holder Metric - Steel

  • Mfr # QTHM-832

  • Zoro # G7971756


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Style
Inch
Shank
.5000"
For Use With
Lathe Applications Requiring Longer Reach
Overall Length
2.8 in
Shank Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTHM-832
Zoro #
G7971756
UPC #
728709167717
Country of Origin
United States

Dimensions

Overall Length
2.8 in
Shank Dia.
32.00mm
Bore Dia.
1/2"
Shank Size
1/2 in
Shank Diameter
32 mm

Details

Style
Inch
Item
Boring Bar Holder
Shank
.5000"
For Use With
Lathe Applications Requiring Longer Reach
Series
QTHM
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Finish
UN
Product Type
Quick Change Holder
Material
High Speed Steel
Shank Type
Round with Flats

Description

Boring Bar Holder, Shank Dia. 32.00mm, Overall Length 2.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.