Quick Change Tool Holder Metric - Steel
Mfr # QTHM-832L
Zoro # G8026313
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Style
Inch
Overall Length
5.8 in
For Use With
Star CNC Swiss Machines
Shank
.5000"
Series
QTHM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTHM-832L
Zoro #
G8026313
UPC #
728709167724
Country of Origin
United States
Dimensions
Overall Length
5.8 in
Shank Dia.
1/2 in
Bore Dia.
1/2"
Inside Dia.
1/2 in
Shank Diameter
32 mm
Details
Style
Inch
Item
Boring Head Holder
For Use With
Star CNC Swiss Machines
Shank
.5000"
Series
QTHM
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish
UN
Coolant Fed
Coolant Through
Product Type
Quick Change Holder
Material
High Speed Steel
Shank Type
Round with Flats
Description
Boring Head Holder, Shank Dia. 1/2 in, Overall Length 5.8 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.