Zoro Homepage

Disinfecting Wipes, Disposable, PK6

  • Mfr # MSI100F

  • Zoro # G711378495


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
10 in x 6 in
Container Type
Canister
Fragrance
Fresh
Wet Contact Time
10 sec to 5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI100F
Zoro #
G711378495
UPC #
10739470900202
Country of Origin
United States

Dimensions

Sheet Size
10 in x 6 in
Container Size
100 ct
Sheet Length
10 in
Sheet Width
6 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Fragrance
Fresh
Wet Contact Time
10 sec to 5 min
EPA Registered
Yes
Standards
CFR 29 1910.1200, OSHA
Cleaner Form
Wipes
Application
Disinfecting/Sanitizing
Surfaces for Use On
Hard Non-Porous
Targeted Pathogens
E-coli, Hepatitis B, Hepatitis C, Herpes, HIV, Rotavirus, Salmonella, H1N1
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Biodegradable
No
VOC Content
26%
Disposable/ Reusable
Disposable
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens E. coli, Hepatitis B, Hepatitis C, Herpes, HIV, Rotavirus, Salmonella, H1N1, Wet Contact Time 10 sec to 5 min, Canister, Container Size 100 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 10 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Fresh, Biodegradable No, White, Disposable/ Reusable Disposable, EPA Registered Yes, Flash Point Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.