Micro-Touch

MicroTouch 430, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 )


original price: $31.54
18% off
new price: $25.59
/pk 200, $0.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 2.8 mil
  • Length 9 1/2 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size M ( 8 )
Length 9 1/2 in
Glove Size and Cuff Length Style M/Standard
Size- Alpha M
Size - Numeric 8

Details

Item Nitrile Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 2.8 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type General Purpose, Medical-Grade
Standards ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 10993-10:2002, ISO 13485
Series MicroTouch 430
Sterile/Non-Sterile Non-Sterile
Metal Detectable No
Cuff Beaded
Aloe Inner Surface No
Finger Thickness 3.5 mil
Lining Unlined
Resists Chemicals
Application Laboratory, Medical
Disposable Glove Grade Exam, Medical
Cuff Thickness 5 mil
Silicone-Free No
Medical Glove Type Exam
Glove Hand Style Ambidextrous
Acceptable Quality Level (AQL) 1.5
Brand and Series Ansell MicroTouch 430
Tested for Chemotherapy Drugs Yes
Tested for Fentanyl Protection No
Glove Treatments Powder-Free
Texture Grain Texture
Texture Location Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Knit, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 3.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 10993-10:2002, ISO 13485, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.