
Micro-Touch Elite, Disposable Gloves, Stretch Vinyl, Powder-Free, L, 1000 PK, Ivory
Mfr # 3093
Zoro # G513085379
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Size
L
Color
Ivory
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free
Series
Micro-Touch Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3093
Zoro #
G513085379
UPC #
-
Country of Origin
China
Dimensions
Size
L
Cuff Thickness
0.06 / 2.4
Finger Thickness
5.9 mil
Details
Item
Disposable Gloves
Color
Ivory
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free
Series
Micro-Touch Elite
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Examination grade
Texture
Smooth
Application
Healthcare
Cuff Style
Standard
Description
Ivory exam gloves have a formulation created for a more comfortable and secure fit than traditional vinyl gloves Smooth finish offers enhanced tactile sensitivity Like all medical gloves, these Micro-Touch Elite gloves are powder free Fingertip thickness is 5.9 mil Large size is for those whose palm circumference is between 8-1/2 and 9 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.