
Micro-Touch Elite, Disposable Gloves, Stretch Vinyl, Powder-Free, M, 1000 PK, Ivory
Mfr # 3092
Zoro # G213085389
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Size
M
Color
Ivory
Material
Stretch Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3092
Zoro #
G213085389
UPC #
-
Country of Origin
China
Dimensions
Size
M
Cuff Thickness
0.06 / 2.4
Finger Thickness
5.9 mil
Details
Item
Disposable Gloves
Color
Ivory
Material
Stretch Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
EN 420:2003 + A1:2009, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 13485, ISO 10993-10:2002
Series
Micro-Touch Elite
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Medical Exam Gloves
Texture
Smooth
Application
Healthcare, Hospital and Surgical Centers, Specialty Healthcare, Animal Health
Cuff Style
Standard
Description
Ivory exam gloves have a formulation created for a more comfortable and secure fit than traditional vinyl gloves Smooth finish offers enhanced tactile sensitivity Like all medical gloves, these Micro-Touch Elite gloves are powder free Fingertip thickness is 5.9 mil Medium size fits those whose palm circumference is between 7-1/2 and 8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.