Micro-Touch

NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK


product price: $16.99
/pk 100, $0.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Pink
  • Material Nitrile
  • Palm Thickness 2.4 mil
  • Length 9 1/2 in
See all product information

Product Information

Dimensions

Size XL
Length 9 1/2 in
Size- Alpha XL

Details

Item Nitrile Exam Gloves
Color Pink
Material Nitrile
Palm Thickness 2.4 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards FDA-QSR, ISO 13485, ISO 9001
Series NitraFree
Special Features Silicone Free
Metal Detectable No
Finger Thickness 3.1 mil
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Resists Chemicals
Cuff Thickness 2 mil
Cuff Beaded
Lining Unlined
Application Laboratory, Medical
Texture Location Fingertips
Glove Hand Style Ambidextrous

Description

Disposable Gloves, Color Pink, Cuff Thickness 2 mil, Finger Thickness 3.1 mil, Length 9 1/2 in, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Standards FDA-QSR, ISO 13485, ISO 9001, Texture Location Fingertips, Size- Alpha XL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.