Shop All Disposable Gloves
Micro-Touch
NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK
Mfr # 313016
Zoro # G4419101
original price:
$23.09
26% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Nitrile
- Palm Thickness 2.4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Micro-Touch
- MFR # 313016
- Zoro # G4419101
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Size- Alpha | XS |
Details
Description
Disposable Gloves, Color Pink, Cuff Thickness 2 mil, Finger Thickness 3.1 mil, Length 9 1/2 in, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Standards FDA-QSR, ISO 13485, ISO 9001, Texture Location Fingertips, Size- Alpha XS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- MICRO-TOUCH NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (313016)
- MICRO-TOUCH NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (313016)
- MICRO-TOUCH NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (313016)
- MICRO-TOUCH MicroTouch 430, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (313021)
- MICRO-TOUCH MicroTouch 430, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK (313021)
- MICRO-TOUCH NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (313016)
- KLEENGUARD KleenGuard Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, 2XL (49279)
- Micro-Touch Gloves & Hand Protection