
Micro-Touch, Disposable Gloves, 0.07 / 2.8 mils Palm, Nitrile, Powder-Free, L, 2000 PK, Blue
Mfr # 6034303
Zoro # G013085459
product price: $319.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
0.07 / 2.8 mils
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6034303
Zoro #
G013085459
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
0.07 / 2.8 mils
Finger Thickness
0.09 / 3.5
Length
240 / 9.5
Cuff Thickness
0.05 / 2.0
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Micro-Touch
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Examination grade
Application
Healthcare
Texture
Textured Fingers
Cuff Style
Standard
Description
They offer a snug, comfortable fit for better tactile sensitivity The nonsterile gloves are sturdy and durable Tested for use with 55 chemicals, and approved for chemotherapy drugs The Micro-Touch gloves are not made from natural rubber latex and will not irritate the skin The gloves meet or exceed industry standards for consistent production quality Large size is for those whose palm circumference is between 8-1/2 and 9 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.