
Micro-Touch, Disposable Gloves, 0.07 / 2.8 mils Palm, Nitrile, Powder-Free, M, 200 PK, Blue
Mfr # 6034302
Zoro # G913085368
product price: $31.15
/pk 200, $0.16/eaKey Features
Size
M
Color
Blue
Material
Nitrile
Palm Thickness
0.07 / 2.8 mils
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6034302
Zoro #
G913085368
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
0.07 / 2.8 mils
Length
240 / 9.5
Cuff Thickness
0.05 / 2.0
Finger Thickness
0.09 / 3.5
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Micro-Touch
Sterile/Non-Sterile
Non-Sterile
Texture
Textured Fingers
Disposable Glove Grade
Exam
Cuff Style
Standard
Description
The Ansell Micro-Touch nitrile gloves offer a snug, comfortable fit for better tactile sensitivity The blue, medium size nonsterile gloves are sturdy and durable They're tested for use with 55 chemicals, and approved for chemotherapy drugs The Micro-Touch gloves are not made from natural rubber latex and will not irritate the skin The gloves meet or exceed industry standards for consistent production quality Medium size is for those whose palm circumference is between 7-1/2 and 8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.