
Micro-Touch, Disposable Gloves, 0.07 / 2.8 mils Palm, Nitrile, Powder-Free, M, 2000 PK, Blue
Mfr # 6034302
Zoro # G413085424
product price: $319.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
0.07 / 2.8 mils
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6034302
Zoro #
G413085424
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
0.07 / 2.8 mils
Cuff Thickness
0.05 / 2.0
Finger Thickness
0.09 / 3.5
Length
240 / 9.5
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 13485, ISO 9001
Series
Micro-Touch
Sterile/Non-Sterile
Non-Sterile
Texture
Textured Fingers
Application
Chemotherapy, Medical Exams
Lining
Chlorinated
Disposable Glove Grade
Medical Exam Gloves
Cuff Style
Standard
Description
The Ansell Micro-Touch nitrile gloves offer a snug, comfortable fit for better tactile sensitivity The blue, medium size nonsterile gloves are sturdy and durable They're tested for use with 55 chemicals, and approved for chemotherapy drugs The Micro-Touch gloves are not made from natural rubber latex and will not irritate the skin The gloves meet or exceed industry standards for consistent production quality Medium size is for those whose palm circumference is between 7-1/2 and 8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.