Zoro Homepage

Micro-Touch, Disposable Gloves, Nitrile, Powder-Free, S, 2000 PK, Blue

  • Mfr # 6034301

  • Zoro # G913085320


product price: $319.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Size
S
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 13485, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6034301
Zoro #
G913085320
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Length
240 / 9.5
Cuff Thickness
0.05 / 2.0

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 13485, ISO 9001
Series
Micro-Touch
Sterile/Non-Sterile
Non-Sterile
Texture
Textured Fingers
Application
Medical Exams, Chemotherapy Drugs
Lining
Chlorinated
Texture Location
Fingertips
Disposable Glove Grade
Medical
Cuff Style
Standard

Description

They offer a snug, comfortable fit for better tactile sensitivity The blue, size small nonsterile gloves are sturdy and durable Tested for use with 55 chemicals, and approved for chemotherapy drugs Small size is for those whose palm circumference is between 6-1/2 and 7 inches What is included: 200 gloves per box The Ansell Micro-Touch Nitrile is powder free and has standard cuff length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.