This item is Discontinued.

Microban Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK 30110

Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (Discontinued)

  • Mfr # 30110
  • Zoro # G6076863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30110
Zoro #
G6076863
UPC #
30782182301106
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Citrus
Item
Cleaners & Detergents
Primary Chemical
Quaternary Ammonium Compounds 0.5%
Capacity
32 oz
Net Weight
15.092 lbs
Standards
EPA Reg. No. 4091-21; EPA List N
For Use On
Bacteria; Fungi; Mold; Viruses
Application
Disinfectant
Surface
Appliance Exteriors; Beverage Dispensers; Chairs; Door Handles; Elevator Buttons; Guest & Resident Room Hard Surfaces; Hand Railings; High Chairs & Booster Seats; Laminated Menus; Tables/Counter Tops; Trash Receptacles; TV Remotes
Physical Form
Liquid

Description

Microban® 24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 oz Spray Bottle, 6/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.