Zoro Homepage

Mouse Pad, Elastomer/Rubber, Black

  • Mfr # 5933901

  • Zoro # G015827941


product price: $6.59
/ea

Key Features

Product Type
Mouse Pad
Overall Depth
7 3/4 in
Overall Length
9 1/8 in
Color
Black
Features
Antimicrobial, Recyclable, Durable, Non-skid Base, Microban Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5933901
Zoro #
G015827941
UPC #
043859474363
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
7 3/4 in
Overall Length
9 1/8 in
Thickness
0.06 in
Width
9 in
Height
8 in
Depth
0.13 in

Details

Item
Mouse Pad
Product Type
Mouse Pad
Color
Black
Features
Antimicrobial, Recyclable, Durable, Non-skid Base, Microban Protection
Design
Solid Color
Material
Rubber
Surface Material
Polyester
Durability
Wear Resistant, Skid Proof, Tear Resistant
Recycled
Yes

Description

Mouse Pad, Black, Solid Color Design, Rubber, Elastomer, Features Protects Desktop from Scratches, Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.