Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blu-Ray Tower Duplicator, Hdd, BD PROV3-04

  • Mfr # BD PROV3-04

  • Zoro # G5488893


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Series
Pro
Height
24.5"
Width
7.5"
Depth
16.8"
Operation Type
Standalone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD PROV3-04
Zoro #
G5488893
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24.5"
Width
7.5"
Depth
16.8"

Details

Item
BD/DVD/CD Duplicator
Series
Pro
Operation Type
Standalone
Product Type
BD/DVD/CD Duplicator
Media Type Supported
DVD+R/RW, CD-R, BD-R, DVD-R Single-sided Double-layered, DVD-R, BD-RE, DVD+R, DVD+R Single-sided Double-layered, DVD-R/RW
Optical Drive Details
(4) Blu-ray Writer
Max. CD Rewrite Speed
24x
Max. DVD Rewrite Speed
8x
Max. BD Rewrite Speed
2x
Max. DVD Write Speed
16x
Max. BD Write Speed
6x
Number of Optical Drives
4
Max. CD Write Speed
32x
Capacity
500 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.