Zoro Homepage

Blu-Ray Tower Duplicator, Hdd, BD PROV3-10

  • Mfr # BD PROV3-10

  • Zoro # G5450768


product price: $5,069.99
/ea
Free Shipping & Returns

Key Features

Series
Pro
Width
7.5"
Height
24.5"
Depth
16.8"
Product Type
BD/DVD/CD Duplicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD PROV3-10
Zoro #
G5450768
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.5"
Height
24.5"
Depth
16.8"

Details

Item
BD/DVD/CD Duplicator
Series
Pro
Product Type
BD/DVD/CD Duplicator
Operation Type
Standalone
Max. CD Write Speed
32x
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
24x
Max. BD Rewrite Speed
2x
Optical Drive Details
(10) Blu-ray Writer
Media Type Supported
DVD-R Single-sided Double-layered, BD-RE, CD-R, DVD-R, DVD-R/RW, DVD+R/RW, BD-R, DVD+R, DVD+R Single-sided Double-layered
Max. BD Write Speed
6x
Number of Optical Drives
10
Max. DVD Write Speed
16x
Capacity
500 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.