
Blu-Ray Tower Duplicator, Hdd, BD PROV3 NET-10
Mfr # BD PROV3 NET-10
Zoro # G5465748
product price: $2,419.99
/ea
Free Shipping & Returns
Key Features
Includes
Cables
Height
25"
Depth
16.5"
Width
7.5"
Product Type
BD/DVD/CD Duplicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD PROV3 NET-10
Zoro #
G5465748
UPC #
-
Country of Origin
Unknown
Dimensions
Height
25"
Depth
16.5"
Width
7.5"
Details
Item
BD/DVD/CD Duplicator
Includes
Cables
Product Type
BD/DVD/CD Duplicator
Media Type Supported
CD, DVD+R, DVD Single-sided Double-layered, BD-RE, DVD-R, BD-R
Number of Optical Drives
10
Max. BD Rewrite Speed
2x
Optical Drive Details
(10) Blu-ray Writer
Max. CD Write Speed
48x
Max. BD Write Speed
8x
Max. DVD Write Speed
22x
Capacity
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.