Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blu-Ray Tower Duplicator, Hdd, BD PROV3 NET-20

  • Mfr # BD PROV3 NET-20

  • Zoro # G5464673


product price: $5,439.99
/ea
Free Shipping & Returns

Key Features

Depth
16.5"
Height
25"
Width
15"
Product Type
BD/DVD/CD Duplicator
Max. DVD Write Speed
22x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD PROV3 NET-20
Zoro #
G5464673
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
16.5"
Height
25"
Width
15"

Details

Item
BD/DVD/CD Duplicator
Product Type
BD/DVD/CD Duplicator
Max. DVD Write Speed
22x
Number of Optical Drives
20
Max. CD Write Speed
48x
Max. Number of Disc Capacity
20
Media Type Supported
DVD-R, DVD Single-sided Double-layered, BD-R, DVD+R, BD-RE
Optical Drive Details
(20) Blu-ray Writer
Max. BD Rewrite Speed
2x
Max. BD Write Speed
8x
Capacity
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.