Zoro Homepage

Hcl-4000, 4 Drive (24X Dvd/48X

  • Mfr # HCL-4000

  • Zoro # G6206752


product price: $4,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Product Type
CD/DVD Duplicator
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
32x
Buffer
128 MB
Max. DVD Write Speed
22x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL-4000
Zoro #
G6206752
UPC #
-
Country of Origin
Unknown

Details

Item
CD/DVD Duplicator
Product Type
CD/DVD Duplicator
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
32x
Buffer
128 MB
Max. DVD Write Speed
22x
Media Type Supported
DVD+R/RW, DVD+R Single-sided Double-layered, CD-ROM, DVD-R Single-sided Double-layered, CD-R, CD-RW, DVD+R, DVD-R, DVD-ROM, DVD-R/RW
Max. CD Write Speed
48x
Optical Drive Details
(4) DVD-Writer
Number of Optical Drives
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.