Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hcl-8000, 8 Drivedrop Sh. Only

  • Mfr # HCL-8000

  • Zoro # G6205456


product price: $9,169.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Operation Type
Standalone
Product Type
CD/DVD Duplicator
Number of Optical Drives
8
Media Type Supported
DVD-R Single-sided Double-layered, CD-ROM, CD-R, DVD-ROM, DVD+R/RW, DVD-R, DVD+R, CD-RW, DVD+R Single-sided Double-layered, DVD-R/RW
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL-8000
Zoro #
G6205456
UPC #
-
Country of Origin
Unknown

Details

Item
CD/DVD Duplicator
Operation Type
Standalone
Product Type
CD/DVD Duplicator
Number of Optical Drives
8
Media Type Supported
DVD-R Single-sided Double-layered, CD-ROM, CD-R, DVD-ROM, DVD+R/RW, DVD-R, DVD+R, CD-RW, DVD+R Single-sided Double-layered, DVD-R/RW
Buffer
128 MB
Optical Drive Details
(8) DVD-Writer
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
32x
Max. DVD Write Speed
20x
Max. CD Write Speed
40x
Max. Number of Disc Capacity
1000
Capacity
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.