Zoro Homepage

Hcl-Bd6000, 6 Drive 8X Bdr,

  • Mfr # HCL-BD6000

  • Zoro # G6200592


product price: $12,819.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Maximum Write Speed
BD Rewrite Speed 2x; BD Write Speed 8x; CD Write Speed 40x; DVD Write Speed 16x; 1000
Operation Type
Standalone
Product Type
BD/DVD/CD Duplicator
Number of Optical Drives
6
Max. DVD Rewrite Speed
8x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL-BD6000
Zoro #
G6200592
UPC #
-
Country of Origin
Unknown

Details

Item
BD/DVD/CD Duplicator
Maximum Write Speed
BD Rewrite Speed 2x; BD Write Speed 8x; CD Write Speed 40x; DVD Write Speed 16x; 1000
Operation Type
Standalone
Product Type
BD/DVD/CD Duplicator
Number of Optical Drives
6
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
24x
Media Type Supported
CD-R, BD-RE, DVD-R, CD-ROM, DVD-ROM, DVD-R Single-sided Double-layered, BD-RE Single-sided Double-layered, DVD-R/RW, BD-R Single-sided Double-layered, DVD+R Single-sided Double-layered, BD-R, DVD+R, CD-RW, DVD+R/RW
Optical Drive Details
(6) Blu-ray Writer
Buffer
128 MB
Max. DVD Write Speed
16x
Max. BD Write Speed
8x
Max. Number of Disc Capacity
1000
Max. BD Rewrite Speed
2x
Max. CD Write Speed
40x
Capacity
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.