Zoro Homepage

Microboards 1:1 Quic Disc Stand Alone CD/DVD Duplicator - Standalone - DVD-ROM, DVD-Writer - 48x CD-R, 18x DVD

  • Mfr # QD-DVD

  • Zoro # G7157998


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Depth
11.5"
Height
6.8"
Width
7.5"
Product Type
CD/DVD Duplicator
Operation Type
Standalone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD-DVD
Zoro #
G7157998
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11.5"
Height
6.8"
Width
7.5"

Details

Item
CD/DVD Duplicator
Product Type
CD/DVD Duplicator
Operation Type
Standalone
Optical Drive Details
(1) DVD-Writer, (1) DVD-ROM
Max. CD Write Speed
48x
Max. DVD Write Speed
18x
Max. Number of Disc Capacity
2
Disc Copying Modes
1 to 1
Max. CD Read Speed
48x
Number of Optical Drives
2
Media Type Supported
CD-RW, CD-ROM, DVD-ROM, DVD-R/RW, DVD+R, DVD-R, CD-R, DVD+R/RW
Max. DVD Read Speed
18x
Capacity
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.