Zoro Homepage

Microboards 1:7 CopyWriter CFD-USB-07 Flash Memory Duplicator

  • Mfr # CFD-USB-07

  • Zoro # G5450068


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Depth
11.5"
Width
7.5"
Height
6.8"
Product Type
Flash Memory Duplicator
Capacity
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFD-USB-07
Zoro #
G5450068
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11.5"
Width
7.5"
Height
6.8"

Details

Item
Flash Memory Duplicator
Product Type
Flash Memory Duplicator
Capacity
7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.