Zoro Homepage

Microboards Copywriter 1:10 CD/DVD Duplicator - Standalone - DVD-ROM, DVD-Writer - 52x CD, 20x DVD

  • Mfr # DVD PRM PRO-1016

  • Zoro # G5510216


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Width
16.5"
Depth
7.5"
Height
25"
Operation Type
Standalone
Product Type
CD/DVD Duplicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVD PRM PRO-1016
Zoro #
G5510216
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16.5"
Depth
7.5"
Height
25"

Details

Item
CD/DVD Duplicator
Operation Type
Standalone
Product Type
CD/DVD Duplicator
Number of Optical Drives
11
Media Type Supported
DVD+R/RW, DVD-ROM, CD, CD-ROM, DVD Single-sided Double-layered, DVD-R, DVD-R/RW, DVD+R
Max. DVD Write Speed
20x
Features
PC-connect upgrade available.
Max. Number of Disc Capacity
10
Max. CD Write Speed
52x
Mounting
Tower
Optical Drive Details
(1) DVD-ROM, (10) DVD-Writer
Capacity
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.