Zoro Homepage

Microboards Copywriter 1:3 CD/DVD Duplicator - Standalone - DVD-ROM, DVD-Writer - 20x DVD, 52x CD

  • Mfr # DVD PRM PRO-316

  • Zoro # G5451608


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Depth
7.5"
Width
17"
Height
10.5"
Operation Type
Standalone
Product Type
CD/DVD Duplicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVD PRM PRO-316
Zoro #
G5451608
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
7.5"
Width
17"
Height
10.5"

Details

Item
CD/DVD Duplicator
Operation Type
Standalone
Product Type
CD/DVD Duplicator
Mounting
Tower
Max. CD Write Speed
52x
Media Type Supported
CD Single-sided Double-layered, DVD-ROM, DVD-R/RW, CD-ROM, DVD+R/RW, DVD-R, DVD+R
Max. Number of Disc Capacity
3
Number of Optical Drives
4
Optical Drive Details
(3) DVD-Writer, (1) DVD-ROM
Max. DVD Write Speed
20x
Features
PC-connect upgrade available.
Capacity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.