Zoro Homepage

Microboards Flash Memory Duplicator

  • Mfr # CFD-SD-15

  • Zoro # G5451452


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
33 MB/sec
Height
10.6"
Maximum Write Speed
31 MB/sec
Depth
16.9"
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFD-SD-15
Zoro #
G5451452
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.6"
Depth
16.9"
Width
7.5"

Details

Item
Flash Memory Duplicator
Maximum Read Speed
33 MB/sec
Maximum Write Speed
31 MB/sec
Product Type
Flash Memory Duplicator
Number of Slots
15
Buffer
256 MB
Certifications
FCC Class B, CE
Connectivity
Standalone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.