Zoro Homepage

Microboards Flash Memory Duplicator

  • Mfr # CFD-USB-15

  • Zoro # G5450883


product price: $1,782.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Maximum Write Speed
31 MB/sec
Depth
17"
Height
10.5"
Maximum Read Speed
33 MB/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFD-USB-15
Zoro #
G5450883
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.5"
Depth
17"
Height
10.5"

Details

Item
Flash Memory Duplicator
Maximum Write Speed
31 MB/sec
Maximum Read Speed
33 MB/sec
Product Type
Flash Memory Duplicator
Connectivity
Standalone
Certifications
FCC Class B, CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.