Zoro Homepage

Quic Disc Blu-Ray Autoloader,

  • Mfr # QDL-1000-BD

  • Zoro # G5515143


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Standalone
Product Type
BD/DVD/CD Duplicator
Max. BD Write Speed
6x
Max. CD Write Speed
40x
Max. Number of Disc Capacity
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDL-1000-BD
Zoro #
G5515143
UPC #
-
Country of Origin
Unknown

Details

Item
BD/DVD/CD Duplicator
Operation Type
Standalone
Product Type
BD/DVD/CD Duplicator
Max. BD Write Speed
6x
Max. CD Write Speed
40x
Max. Number of Disc Capacity
25
Number of Optical Drives
6
Max. DVD Rewrite Speed
8x
Max. BD Rewrite Speed
2x
Green Environment Attribute
Environmentally Friendly
Max. DVD Write Speed
16x
Optical Drive Details
(6) Blu-ray Writer
Media Type Supported
DVD-R Single-sided Double-layered, DVD-R, DVD-R/RW, CD-ROM, BD-R, DVD+R, DVD+R/RW, BD-RE, BD-RE Single-sided Double-layered, CD-RW, DVD-ROM, DVD+R Single-sided Double-layered, BD-ROM, BD-R Single-sided Double-layered, CD-R
Max. CD Rewrite Speed
24x
Capacity
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.