
Quic Disc Dvd 1210, 1 To 10 Ec
Mfr # QD-DVD-1210
Zoro # G5511302
product price: $1,349.99
/ea
Free Shipping & Returns
Key Features
Series
QD
Maximum Write Speed
CD: 48x, DVD: 22x
Product Type
CD/DVD Duplicator
Features
USB
Optical Drive Type
DVD-Writer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD-DVD-1210
Zoro #
G5511302
UPC #
-
Country of Origin
Unknown
Details
Item
CD/DVD Duplicator
Series
QD
Maximum Write Speed
CD: 48x, DVD: 22x
Product Type
CD/DVD Duplicator
Features
USB
Optical Drive Type
DVD-Writer
Number of Optical Drives
10
Media Type Supported
DVD+R, DVD Single-sided Double-layered, DVD-ROM, DVD-R
Max. DVD Write Speed
22x
USB
Yes
Max. CD Write Speed
48x
Optical Drive Details
(10) DVD-Writer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.