Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quic Disc Dvd 123, 1 To 3 Econ

  • Mfr # QD-DVD-123

  • Zoro # G7157623


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Software Media, USB 2.0 Cable; PC Software: Prassi Zulu2
Maximum Write Speed
CD: 48x, DVD: 18x
Product Type
CD/DVD Duplicator
Operation Type
Standalone/PC Connect
Features
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD-DVD-123
Zoro #
G7157623
UPC #
-
Country of Origin
Unknown

Details

Item
CD/DVD Duplicator
Includes
Software Media, USB 2.0 Cable; PC Software: Prassi Zulu2
Maximum Write Speed
CD: 48x, DVD: 18x
Product Type
CD/DVD Duplicator
Operation Type
Standalone/PC Connect
Features
USB
Maximum Number of Disc Capacity
4
Number of Simultaneous Copies
3
Media Type Supported
DVD-R, CD-R, DVD+R
Disc Copying Modes
1 to 3
Optical Drive Type
DVD-Writer, DVD-ROM
Number of Optical Drives
4
USB
Yes
Max. CD Write Speed
48x
Max. DVD Write Speed
18x
Max. Number of Disc Capacity
4
Optical Drive Details
(1) DVD-ROM, (3) DVD-Writer
Capacity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.