Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quic Disc Dvd 125, 1 To 5 Econ

  • Mfr # QD-DVD-125

  • Zoro # G5512973


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Includes
Software Media, USB 2.0 Cable; PC Software: Prassi Zulu2
Maximum Write Speed
CD Write Speed 48x; DVD Write Speed 18x; 6
Operation Type
Standalone/PC Connect
Product Type
CD/DVD Duplicator
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD-DVD-125
Zoro #
G5512973
UPC #
-
Country of Origin
Unknown

Details

Item
CD/DVD Duplicator
Includes
Software Media, USB 2.0 Cable; PC Software: Prassi Zulu2
Maximum Write Speed
CD Write Speed 48x; DVD Write Speed 18x; 6
Operation Type
Standalone/PC Connect
Product Type
CD/DVD Duplicator
USB
Yes
Media Type Supported
DVD-R, DVD+R, CD-R
Number of Simultaneous Copies
5
Number of Optical Drives
6
Disc Copying Modes
1 to 5
Optical Drive Details
(5) DVD-Writer, (1) DVD-ROM
Max. CD Write Speed
48x
Max. DVD Write Speed
18x
Max. Number of Disc Capacity
6
Capacity
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.