Disposable Micropipettes, Glass, 104mm L
Mfr # 0795055
Zoro # G8520198
product price: $44.59
/pk 100, $0.45/eaKey Features
Material
Glass
Color
Clear
Capacity
200 ul
Sterile/Non-Sterile
Non-Sterile
Type
Capillary Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0795055
Zoro #
G8520198
UPC #
-
Country of Origin
United States
Dimensions
Length
104 mm
Overall Length
104 mm
Overall Diameter
1 3/8 mm
Details
Material
Glass
Color
Clear
Capacity
200 ul
Item
Transfer Pipette
Sterile/Non-Sterile
Non-Sterile
Type
Capillary Tube
Special Features
Dispensing Bulb
Material of Construction
Glass
Graduation Range
0 to 200uL
Product Type
Transfer Pipette
Accuracy - Maximum
1 %
Pipette Type
Capillary
Sterility
Non-Sterile
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
0.2 mL
Description
Transfer Pipette, Capillary Tube, Capacity 200 ul, Graduation Range 0 to 200uL, Material of Construction Glass, Length 104 mm, Non-Sterile, Standards Not Applicable, Special Features Dispensing Bulb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.