Chemical Resistant Coveralls, Hooded Coverall, XL, Microgard 1800, Elastic Wrist, Elastic Ankle

  • Mfr # WN18-B-92-195-05

  • Zoro # G0141545


product price:  $194.99
/pk 25, $7.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microgard 1800
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WN18-B-92-195-05
Zoro #
G0141545
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
XL
Thickness
53 g/sq m

Details

Item
Chemical Resistant Coveralls
Color
White
Material
Microgard 1800
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.6 oz
Series
Model 195
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Limited Surface Defect Risks
Level of Protection
Dry Particulate, Reduced Spray
Garment Style
Coverall
EPA Protection Level
Not Rated
Includes Thumb Loops
Yes
Packaging
Individually Packaged
Hood Style
Elastic
Anti-Static
Yes
Attached Hood
Yes
Material Weight
50 g/sq m
Closure Features
Storm Flap, Two-Way Zipper
Wrist Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Hood Style Elastic, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products