This item is Discontinued.

Ansell Disposable Coverallss, Hooded, 2XL, Non-Woven Laminate, Elastic Wrist, Elastic Ankle, Welded Seam YE30-W-92-111-06

Disposable Coverallss, Hooded, 2XL, Non-Woven Laminate, Elastic Wrist, Elastic Ankle, Welded Seam (Discontinued)

  • Mfr # YE30-W-92-111-06
  • Zoro # G3722638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YE30-W-92-111-06
Zoro #
G3722638
UPC #
076490060404
Country of Origin
China

Dimensions

Size
2XL
Thickness
75 g/sq m
Fits Chest Size
31 in
Fits Waist Size
28 in
Disposable Clothing Size
2XL
Minimum Height
71 in
Maximum Height
76 in
Named Size
2XL
Height - Maximum
76 in
Height - Minimum
71 in

Details

Item
Disposable Coverallss
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded
Level of Protection
Liquid Tight
Cuff Styles
Elastic
Ankle Style
Elastic
Disposable Clothing Primary Material
Chemical Laminate
Color Family
Yellows
Industry Type
Healthcare
Features
Lightweight and Durable
High Visibility
Yes
Garment Style
Coverall
Anti-Static
Yes
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Hazard Type
Liquid Splash, Liquid Spray
EPA Level
Not Rated
Pathogen & Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Reduced Spray
Yes
Packaging
Individually Packaged
Includes Thumb Loops
No
Coverall Material
AlphaTec(R) 3000
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Liquid Tight
Yes
Protection Type
Chemical
Spray Tight
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
No
High-Visibility
Yes
Gas Tight
No
Closure Features
Two-Way Zipper
Material Weight
80 g/sq m
Pathogen and Chemical Ratings
EN 14126
Wrist Closure
Elastic
Hood Style
Elastic
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Specialized Hazard Type
Bloodborne Pathogens
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.