This item is Discontinued.

Ansell Disposable Coverallss, Hooded, Non-Woven Laminate, Elastic Wrist, Attached Boots Ankle, Welded Seam YE30-W-92-122-06

Disposable Coverallss, Hooded, Non-Woven Laminate, Elastic Wrist, Attached Boots Ankle, Welded Seam (Discontinued)

  • Mfr # YE30-W-92-122-06
  • Zoro # G7220090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YE30-W-92-122-06
Zoro #
G7220090
UPC #
076490064631
Country of Origin
China

Dimensions

Disposable Clothing Size
2XL
Thickness
75 g/sq m
Fits Chest Size
31 in
Fits Waist Size
28 in
Maximum Height
76 in
Minimum Height
71 in
Height - Maximum
76 in
Height - Minimum
71 in
Named Size
2XL

Details

Item
Disposable Coverallss
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Disposable Clothing Primary Material
Chemical Laminate
Ankle Style
Attached Socks
Color Family
Yellows
Cuff Styles
Elastic
Level of Protection
Liquid Tight
Features
Lightweight and Durable
High Visibility
Yes
Includes Thumb Loops
No
Material Performance
Light Duty
Hazard Type
Liquid Splash, Liquid Spray
Includes Boot Covers
No
Closure Features
Two-Way Zipper
Anti-Static
Yes
Reduced Spray
Yes
Protection Type
Chemical
Pathogen & Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Sterile/Non-Sterile
Non-Sterile
Garment Style
Coverall
Gas Tight
No
Packaging
Individually Packaged
Spray Tight
Yes
Includes Outer Boot Flaps
Yes
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
EPA Level
Not Rated
Coverall Material
AlphaTec(R) 3000
Liquid Tight
Yes
High-Visibility
Yes
Material Weight
80 g/sq m
Specialized Hazard Type
Bloodborne Pathogens
Clean Process Status
Not Clean Processed
Hood Style
Elastic
Pathogen and Chemical Ratings
EN 14126
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.