Disposable Coverallss, Hooded, Non-Woven Laminate, Elastic Wrist, Attached Boots Ankle, Welded Seam (Discontinued)
- Mfr # YE30-W-92-122-02
- Zoro # G7220066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YE30-W-92-122-02
Zoro #
G7220066
UPC #
076490064594
Country of Origin
China
Dimensions
Disposable Clothing Size
S
Fits Waist Size
22 in
Thickness
75 g/sq m
Fits Chest Size
23 in
Maximum Height
67 in
Minimum Height
60 in
Named Size
S
Height - Minimum
60 in
Height - Maximum
67 in
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.