Shop MICROCHEM

Pants, Multi-Layer Non-Woven Laminate, 80 g/sq m, Welded, Elastic Ankle, Light Duty, Yellow

  • Mfr # 683000

  • Zoro # G5892848


product price:  $672.99
/pk 40, $16.82/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Multi-Layer Non-Woven Laminate
Closure Type
Elastic
Waist Closure
Elastic
Seam Style
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
683000
Zoro #
G5892848
UPC #
076490064815
Country of Origin
China

Dimensions

Size
3XL
Named Size
3XL
Maximum Waist Size
48 in
Fits Waist Size
45 in x 48 in
Maximum Height
78.5 in
Minimum Waist Size
45 in
Minimum Height
76 in
Waist Size - Minimum
45 in
Height - Minimum
76 in
Waist Size - Maximum
48 in
Height - Maximum
78 1/2 in

Details

Item
Pants
Color
Yellow
Material
Multi-Layer Non-Woven Laminate
Closure Type
Elastic
Waist Closure
Elastic
Seam Style
Welded
Number of Pockets
0
Hazard Protection Type
Bloodborne Pathogens, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Material Weight
80 g/sq m
Material Performance
Light Duty
Series
AlphaTec
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Sterile/Non-Sterile
Non-Sterile
Liquid Tight
No
Brand and Series
Ansell
Protection Type
Chemical
Anti-Static
No
Garment Style
Pants
High-Visibility
Yes
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens

Description

Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 1/2 in, Height - Minimum 76 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size 3XL, Number of Pockets 0, Seam Style Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.