Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Multi-Layer Non-Woven Laminate, 80 g/sq m, Welded, Elastic Ankle, Light Duty, Yellow

  • Mfr # 683000

  • Zoro # G5892820


product price: $619.99
/pk 40, $15.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Multi-Layer Non-Woven Laminate
Closure Type
Elastic
Waist Closure
Elastic
Seam Style
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683000
Zoro #
G5892820
UPC #
076490064839
Country of Origin
China

Dimensions

Size
5XL
Named Size
5XL
Maximum Waist Size
55 in
Fits Waist Size
51 in x 55 in
Minimum Height
81 in
Maximum Height
83 in
Minimum Waist Size
51 in
Height - Minimum
81 in
Waist Size - Minimum
51 in
Waist Size - Maximum
55 in
Height - Maximum
83 in

Details

Item
Pants
Color
Yellow
Material
Multi-Layer Non-Woven Laminate
Closure Type
Elastic
Waist Closure
Elastic
Seam Style
Welded
Number of Pockets
0
Hazard Protection Type
Bloodborne Pathogens, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Material Weight
80 g/sq m
Material Performance
Light Duty
Series
AlphaTec
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Anti-Static
No
Brand and Series
Ansell
Liquid Tight
No
Sterile/Non-Sterile
Non-Sterile
Garment Style
Pants
Protection Type
Chemical
High-Visibility
Yes
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens

Description

Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 83 in, Height - Minimum 81 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size 5XL, Number of Pockets 0, Seam Style Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.