Shop MICROCHEM

Disposable Lab Jacket, L, Non-Woven Laminate, Zipper, Elastic Cuff, Welded Seam, 35 PK

  • Mfr # 683000

  • Zoro # G5892936


product price:  $757.99
/pk 35, $21.66/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
683000
Zoro #
G5892936
UPC #
076490064693
Country of Origin
China

Dimensions

Size
L
Minimum Height
65 in
For Height
65 in to 70 in
Maximum Height
70 in
Named Size
L
Height - Maximum
70 in
Height - Minimum
65 in

Details

Item
Disposable Lab Jacket
Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Series
AlphaTec
Gender
Unisex
Launderable
Yes
Garment Style
Jacket
Protection Type
Chemical
Material Performance
Medium Duty
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Anti-Static
Yes
Wrist Closure
Elastic
Brand and Series
Ansell AlphaTec
Attached Hood
Yes
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Packaging
Individually Packaged
Material Weight
80 g/sq m
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Product Type
Jacket
Clean Process Status
Not Clean Processed
Specialized Hazard Type
Bloodborne Pathogens

Description

Disposable Lab Jacket, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color Yellow, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Material Weight 80 g/sq m, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.