This item is Discontinued.

Microchem Disposable Lab Jacket, Non-Woven Laminate, Zipper Closure, Yellow, 35 PK 683000

This item is Discontinued.

Microchem

Disposable Lab Jacket, Non-Woven Laminate, Zipper Closure, Yellow, 35 PK (Discontinued)

Mfr # 683000
Zoro # G6597363
UPC # 076490064686
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
683000
Zoro #
G6597363
UPC #
076490064686
Country of Origin
China

Dimensions

Size
M
Maximum Height
67 in
For Height
62 in to 67 in
Minimum Height
62 in
Height - Minimum
62 in
Named Size
M
Height - Maximum
67 in

Details

Item
Disposable Lab Jacket
Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Fabric Weight
1.86 oz
Launderable
Yes
Protection Type
Chemical
Attached Hood
Yes
Garment Style
Jacket
Material Performance
Medium Duty
Pattern
Solid
Brand and Series
Ansell AlphaTec
Wrist Closure
Elastic
Packaging
Individually Packaged
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Anti-Static
Yes
Series
AlphaTec
Product Type
Jacket
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens
Material Weight
80 g/sq m
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed

Description

Disposable Lab Jacket, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color Yellow, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Material Weight 80 g/sq m, Named Size M, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.