This item is Discontinued.

Microchem Encapsulated Suit, 2XL, Orange 68-6000

This item is Discontinued.

Microchem

Encapsulated Suit, 2XL, Orange (Discontinued)

Mfr # 68-6000
Zoro # G7249405
UPC # 076490066642
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-6000
Zoro #
G7249405
UPC #
076490066642
Country of Origin
China

Dimensions

Disposable Clothing Size
2XL
Fits Chest Size
34-21/32 in to 37-51/64 in
Fits Waist Size
32 in
Minimum Height
76 in
Maximum Height
76 in
Named Size
2XL
Height - Maximum
76 in
Height - Minimum
76 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Chemical Laminate
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Bayonett Ring System
Standards
CE Category III (Type 1a-B, Type 1a-ET-B), EN 14126
Ankle Closure
Open
Liquid Dispersal Type
Splash
Inseam
31 in
Series
AlphaTec 68-6000 Model 802-GA1
Ankle Style
Open
Level
A
Lens Color
Clear
Lens Material
Coextruded Multi Layer Barrier Laminate
Disposable Clothing Primary Material
Chemical Laminate
Chemical Resistant Glove Material
Neoprene
Sock Material
Barrier Laminate
Lens Coating
Uncoated
Glove Material
Neoprene
Cuff Styles
Bayonett Ring System
Entry
Rear
Features
Reinforced Knees
Attached Glove Style
Inner/Outer
Material Weight
230 g/sq m
Closure Features
Gas Tight Zipper
Internal Glove Type
Attached Inner Glove
Brand and Series
Microchem(R) 6000
Number of Exhaust Valves
2
Suit Style
Wide Face Shield and Attached Inner/Outer Gloves
Includes Socks
Yes
Pathogen & Chemical Ratings
ISO 16604, EN ISO 22610, ISO/DIS 22611, ISO 22612
Internal Glove Material
Polyethylene
External Glove Material
Neoprene
High Visibility
Yes
Includes Outer Boot Flaps
No
Outer Glove Type
Attached Outer Glove
Suit Type
Fully Encapsulated Suit
Suit Back Style
Expanded
Includes Thumb Loops
No
Face Shield Style
Wide
Foot Type
Open Foot
Suit Material
Polyethylene Laminate
Anti-Static
No
Garment Style
Encapsulating Suit
Window Material
Polyethylene Terephthalate Glycol
Attached Glove Material
Neoprene
EPA Level
A
Includes Gloves
Yes
Entry Location
Side
High-Visibility
Yes
EPA Protection Level
A
Pathogen and Chemical Ratings
Meets EN ISO 22610, Meets ISO 16604, Meets ISO 22612, Meets ISO/DIS 22611
Specialized Hazard Type
CBRN

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Foot Type Open Foot, Height - Maximum 76 in, Height - Minimum 76 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps No, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.