Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Level B, Size 2XL

  • Mfr # 68-4000 APOLLO

  • Zoro # G1205030


product price: $210.99
/ea
Sold in multiples of 4 for $843.96
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-4000 APOLLO
Zoro #
G1205030
UPC #
076490067908
Country of Origin
China

Dimensions

Size
2XL
Lens Width
20 in
Fits Chest Size
48-13/16 in to 51-31/32 in
Thickness
0.31 mm
Minimum Height
71 in
Maximum Height
76 in
Window Height
21 1/64 in

Details

Item
Encapsulated Suit
Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.98 oz/sq yd
Inseam
30 5/16 in
Series
AlphaTec 4000 Apollo
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Chemical Resistant Glove Material
Laminated Film
Special Features
Adjustable Internal Support Suspenders, Bat-Wing Design, Exhalation Valves, Mounted SBCA Pouch-Universal Fit, No-Drip Double Cuff Design Gloves, Radio Loop On Chest, Rip Cord
Lens Coating
Chemical-Resistant
Sock Material
Barrier Laminate
Lens Color
Clear
Lens Material
PVC
Glove Material
Polyethylene
Features
Knitted Inner Cuffs
Anti-Static
No
Brand and Series
Ansell Alphatec(R) 68-4000 Apollo
Foot Type
Attached Sock
Window Material
PVC
Garment Style
Encapsulating Suit
Internal Glove Material
Polyethylene
Material Weight
103 g/sq m
Includes Thumb Loops
No
Includes Gloves
Yes
Number of Exhaust Valves
1
Entry Location
Rear
Face Shield Style
Standard
Internal Glove Type
Attached Inner Glove
Suit Back Style
Expanded
Closure Features
Double Zipper System
Suit Style
Protective
Attached Glove Style
Inner
Includes Socks
Yes
Includes Outer Boot Flaps
Yes
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
ASTM F1671, EN 14126:2003, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Double Zipper System, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.