Encapsulated Suit, Level B, Size 5XL
Mfr # 68-4000 APOLLO
Zoro # G1205049
product price: $241.99
/eaSold in multiples of 4 for $967.96
Free Shipping & Returns
Key Features
Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-4000 APOLLO
Zoro #
G1205049
UPC #
076490067939
Country of Origin
China
Dimensions
Size
5XL
Lens Width
20 in
Fits Chest Size
58-17/64 in to 61-13/32 in
Thickness
0.31 mm
Minimum Height
76 in
Maximum Height
69 in
Window Height
21 1/64 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Double Zipper System, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 69 in, Height - Minimum 76 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.