Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Level B, Size M

  • Mfr # 68-4000 APOLLO

  • Zoro # G1205003


product price: $210.99
/ea
Sold in multiples of 4 for $843.96
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-4000 APOLLO
Zoro #
G1205003
UPC #
076490067878
Country of Origin
China

Dimensions

Size
M
Lens Width
20 in
Fits Chest Size
36-7/32 in to 39-3/8 in
Thickness
0.31 mm
Maximum Height
67 in
Minimum Height
62 in
Window Height
21 1/64 in

Details

Item
Encapsulated Suit
Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.98 oz/sq yd
Inseam
24 3/8 in
Series
AlphaTec 4000 Apollo
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Lens Color
Clear
Lens Coating
Chemical-Resistant
Sock Material
Barrier Laminate
Special Features
Adjustable Internal Support Suspenders, Bat-Wing Design, Exhalation Valves, Mounted SBCA Pouch-Universal Fit, No-Drip Double Cuff Design Gloves, Radio Loop On Chest, Rip Cord
Chemical Resistant Glove Material
Laminated Film
Lens Material
PVC
Features
Knitted Inner Cuffs
Glove Material
Polyethylene
Attached Glove Style
Inner
Entry Location
Rear
Internal Glove Material
Polyethylene
Includes Gloves
Yes
Closure Features
Double Zipper System
Includes Thumb Loops
No
Suit Back Style
Expanded
Material Weight
103 g/sq m
Garment Style
Encapsulating Suit
Includes Outer Boot Flaps
Yes
Number of Exhaust Valves
1
Anti-Static
No
Foot Type
Attached Sock
Internal Glove Type
Attached Inner Glove
Suit Style
Protective
Face Shield Style
Standard
Brand and Series
Ansell Alphatec(R) 68-4000 Apollo
Includes Socks
Yes
Window Material
PVC
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
ASTM F1671, EN 14126:2003, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Double Zipper System, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.