Zoro Homepage

Encapsulated Suit, Level B, Size XL

  • Mfr # 68-4000 APOLLO

  • Zoro # G1205021


product price: $210.99
/ea
Sold in multiples of 4 for $843.96
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000 APOLLO
Zoro #
G1205021
UPC #
076490067892
Country of Origin
China

Dimensions

Size
XL
Lens Width
20 in
Fits Chest Size
45-21/32 in to 48-13/16 in
Thickness
0.31 mm
Minimum Height
67 in
Maximum Height
74 in
Window Height
21 1/64 in

Details

Item
Encapsulated Suit
Color
Green
Material
Polyethylene Laminate
Seam Style
Taped, Welded
Closure Type
Double Zipper System
Cuff Style
Attached Gloves
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.98 oz/sq yd
Inseam
28 11/32 in
Series
AlphaTec 4000 Apollo
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Encapsulating Suit
Sock Material
Barrier Laminate
Lens Material
PVC
Chemical Resistant Glove Material
Laminated Film
Special Features
Adjustable Internal Support Suspenders, Bat-Wing Design, Exhalation Valves, Mounted SBCA Pouch-Universal Fit, No-Drip Double Cuff Design Gloves, Radio Loop On Chest, Rip Cord
Lens Coating
Chemical-Resistant
Lens Color
Clear
Glove Material
Polyethylene
Features
Knitted Inner Cuffs
Internal Glove Type
Attached Inner Glove
Anti-Static
No
Window Material
PVC
Entry Location
Rear
Includes Gloves
Yes
Suit Back Style
Expanded
Includes Thumb Loops
No
Closure Features
Double Zipper System
Garment Style
Encapsulating Suit
Includes Outer Boot Flaps
Yes
Face Shield Style
Standard
Attached Glove Style
Inner
Foot Type
Attached Sock
Suit Style
Protective
Brand and Series
Ansell Alphatec(R) 68-4000 Apollo
Internal Glove Material
Polyethylene
Material Weight
103 g/sq m
Number of Exhaust Valves
1
Includes Socks
Yes
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1671, EN 14126:2003, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612
EPA Protection Level
B

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Features Double Zipper System, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.