This item is Discontinued.
This item is Discontinued.
Encapsulated Suit, M, Orange (Discontinued)
Mfr #
68-6000
Zoro #
G7249536
UPC # 076490066611
Country of Origin China
Category Disposable Suits & Coveralls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68-6000
Zoro #
G7249536
UPC #
076490066611
Country of Origin
China
Dimensions
Fits Chest Size
39-3/8 in to 42-17/32 in
Disposable Clothing Size
M
Fits Waist Size
38 in
Maximum Height
67 in
Minimum Height
71 in
Named Size
M
Height - Maximum
67 in
Height - Minimum
71 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Foot Type Open Foot, Height - Maximum 67 in, Height - Minimum 71 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps No, Includes Socks Yes, Includes Thumb Loops No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.