This item is Discontinued.

Microchem Encapsulated Suit, S, Orange 68-6000

This item is Discontinued.

Microchem

Encapsulated Suit, S, Orange (Discontinued)

Mfr # 68-6000
Zoro # G7249387
UPC # 076490066604
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-6000
Zoro #
G7249387
UPC #
076490066604
Country of Origin
China

Dimensions

Fits Chest Size
40-61/64 in to 45-43/64 in
Disposable Clothing Size
S
Fits Waist Size
40 in
Maximum Height
67 in
Minimum Height
67 in
Height - Maximum
67 in
Height - Minimum
67 in
Named Size
S

Details

Item
Encapsulated Suit
Color
Orange
Material
Chemical Laminate
Seam Style
Taped, Welded
Closure Type
Zipper
Standards
CE Category III (Type 1a-B, Type 1a-ET-B), EN 14126
Liquid Dispersal Type
Splash
Inseam
34 1/2 in
Series
AlphaTec 68-6000 Model 802-GA1
Cuff Styles
Bayonett Ring System
Chemical Resistant Glove Material
Neoprene
Disposable Clothing Primary Material
Chemical Laminate
Lens Material
Coextruded Multi Layer Barrier Laminate
Entry
Rear
Sock Material
Barrier Laminate
Level
A
Glove Material
Neoprene
Lens Coating
Uncoated
Lens Color
Clear
Ankle Style
Open
Features
Reinforced Knees
EPA Level
A
Suit Material
Polyethylene Laminate
Window Material
Polyethylene Terephthalate Glycol
High Visibility
Yes
Internal Glove Material
Polyethylene
Suit Style
Wide Face Shield and Attached Inner/Outer Gloves
Includes Thumb Loops
No
Outer Glove Type
Attached Outer Glove
Pathogen & Chemical Ratings
ISO 16604, EN ISO 22610, ISO/DIS 22611, ISO 22612
Includes Gloves
Yes
Entry Location
Side
Closure Features
Gas Tight Zipper
Includes Socks
Yes
Brand and Series
Microchem(R) 6000
Foot Type
Open Foot
Includes Outer Boot Flaps
No
Garment Style
Encapsulating Suit
Attached Glove Style
Inner/Outer
Face Shield Style
Wide
External Glove Material
Neoprene
Suit Back Style
Expanded
Suit Type
Fully Encapsulated Suit
Internal Glove Type
Attached Inner Glove
Material Weight
230 g/sq m
Attached Glove Material
Neoprene
Anti-Static
No
Number of Exhaust Valves
2
High-Visibility
Yes
Pathogen and Chemical Ratings
Meets EN ISO 22610, Meets ISO 16604, Meets ISO 22612, Meets ISO/DIS 22611
EPA Protection Level
A
Specialized Hazard Type
CBRN

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Foot Type Open Foot, Height - Maximum 67 in, Height - Minimum 67 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps No, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.