This item is Discontinued.

Microchem Encapsulated Suit, XL, Orange 68-6000

This item is Discontinued.

Microchem

Encapsulated Suit, XL, Orange (Discontinued)

Mfr # 68-6000
Zoro # G7249396
UPC # 076490066635
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-6000
Zoro #
G7249396
UPC #
076490066635
Country of Origin
China

Dimensions

Fits Waist Size
42 in
Disposable Clothing Size
XL
Fits Chest Size
42 in to 47-1/2 in
Minimum Height
75 in
Maximum Height
74 in
Height - Maximum
74 in
Named Size
XL
Height - Minimum
75 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Chemical Laminate
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Bayonett Ring System
Standards
CE Category III (Type 1a-B, Type 1a-ET-B), EN 14126
Ankle Closure
Open
Liquid Dispersal Type
Splash
Inseam
36 in
Series
AlphaTec 68-6000 Model 802-GA1
Glove Material
Neoprene
Ankle Style
Open
Chemical Resistant Glove Material
Neoprene
Lens Material
Coextruded Multi Layer Barrier Laminate
Sock Material
Barrier Laminate
Cuff Styles
Bayonett Ring System
Lens Coating
Uncoated
Level
A
Entry
Rear
Lens Color
Clear
Disposable Clothing Primary Material
Chemical Laminate
Features
Reinforced Knees
Suit Style
Wide Face Shield and Attached Inner/Outer Gloves
EPA Level
A
Suit Type
Fully Encapsulated Suit
External Glove Material
Neoprene
Entry Location
Side
Attached Glove Material
Neoprene
Garment Style
Encapsulating Suit
Window Material
Polyethylene Terephthalate Glycol
Pathogen & Chemical Ratings
ISO 16604, EN ISO 22610, ISO/DIS 22611, ISO 22612
Includes Socks
Yes
Number of Exhaust Valves
2
Material Weight
230 g/sq m
Attached Glove Style
Inner/Outer
Internal Glove Type
Attached Inner Glove
Internal Glove Material
Polyethylene
Suit Material
Polyethylene Laminate
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Anti-Static
No
Suit Back Style
Expanded
Foot Type
Open Foot
Face Shield Style
Wide
Closure Features
Gas Tight Zipper
High Visibility
Yes
Outer Glove Type
Attached Outer Glove
Brand and Series
Microchem(R) 6000
Includes Gloves
Yes
High-Visibility
Yes
EPA Protection Level
A
Pathogen and Chemical Ratings
Meets EN ISO 22610, Meets ISO 16604, Meets ISO 22612, Meets ISO/DIS 22611
Specialized Hazard Type
CBRN

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Orange, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Foot Type Open Foot, Height - Maximum 74 in, Height - Minimum 75 in, High-Visibility Yes, Includes Gloves Yes, Includes Outer Boot Flaps No, Includes Socks Yes, Includes Thumb Loops No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.