Zoro Homepage

Hooded Coveralls, Knit Cuff, 2XL, Green

  • Mfr # 68-4000

  • Zoro # G8526003


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000
Zoro #
G8526003
UPC #
076490068066
Country of Origin
China

Dimensions

Size
2XL
Thickness
0.31 mm
Minimum Height
71 in
Maximum Height
76 in

Details

Item
Coveralls
Color
Green
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE CATEGORY III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
2.9 oz
Series
AlphaTec 4000 Model - 151
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Features
Knitted Inner Cuffs
Glove Material
Polyethylene
Sock Material
Multi-Layer Barrier Laminate
Includes Thumb Loops
Yes
Suit Back Style
Flat
Hood Style
Elastomeric Face Seal
Entry Location
Rear
Includes Gloves
Yes
Brand and Series
Ansell AlphaTec(R) 68-4000
Suit Style
Elastomeric Face Seal Hood and Attached Inner Gloves
Internal Glove Type
Attached Inner Glove
Internal Glove Material
Polyethylene
Foot Type
Attached Sock
Includes Outer Boot Flaps
Yes
Includes Socks
Yes
Garment Style
Encapsulating Suit
Anti-Static
Yes
Attached Glove Style
Inner
Material Weight
101 g/sq m
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1671, EN 14126:2003, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612
EPA Protection Level
B

Description

Coveralls, Anti-Static Yes, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Type Zipper, Color Green, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Not Applicable, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Elastomeric Face Seal, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.